Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial 20 oz. MaxiCotton™ Screw-On Cut-End Mop 20 Oz. 3/Case - 97821-3 - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

O-Cedar Commercial 20 oz. MaxiCotton™ Screw-On Cut-End Mop 20 Oz. 3/Case - 97821-3 - Pkg Qty 3

Item #: WBB1574349

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.60 Save up to 5%
$8.70 each

Sold in packages of 3

Price: $26.10
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial 20 oz. MaxiCotton™ Screw-On Cut-End Mop 20 Oz. 3/Case - 97821-3

Screw-on mop lies flat for efficient mopping. Cut-end absorbent 4-ply cotton.

Product Specifications

    • LENGTH INCHES16-1/2
    • WIDTH INCHES6
    • COLORNatural
    • BRANDO-Cedar Commercial
    • CONSTRUCTIONCotton
    • DESCRIPTIONMaxiCotton™ Screw-On Wet Mop
    • MANUFACTURER'S PART NUMBER97821-3
    • PACKAGE QUANTITY3
    • SIZE20 oz.
    • STYLEScrew Top
    • TYPECut-End
    • WEIGHT LBS1.08

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed