Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle Fiberglass Jaw-Style Mop Handle 60", Green - 36947509 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Carlisle Fiberglass Jaw-Style Mop Handle 60", Green - 36947509 - Pkg Qty 12

Item #: WBB1960268

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$17.75 each

Sold in packages of 12

Price: $213.00
Product Information
Customer Review
Product Q&A
Accessories
Carlisle 60" Fiberglass Jaw Style Mop Handle, Green 12/Pack - 36947509

Durable fiberglass handle with easy to use jaw-style mop gripper. Designed to be used with wide-band mesh headbands. "Bites" into mop for a secure hold and precision handling.

Product Specifications

    • LENGTH INCHES60
    • COLOR FINISHGreen
    • BRANDCarlisle
    • DESCRIPTIONJaw Mop Handle
    • FOR USE WITHWide Band Mop Heads
    • HANDLE MATERIALFiberglass
    • MANUFACTURER'S PART NUMBER36947509
    • PACKAGE QUANTITY12
    • TYPEClamp
    • WEIGHT LBS0.5
    • DIAMETER INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed