Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® #16 Small Mop Head - Natural - Pkg Qty 12
See all 26 items in product family

Flo-Pac® #16 Small Mop Head - Natural - Pkg Qty 12

Item #: WBB642631

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.21 each

Sold in packages of 12

Price: $38.52
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® #16 Small Mop Head - Natural
  • Cotton mop heads provide high absorbency and long wear
  • Handles sold separately

Product Specifications

    • LENGTH INCHES18
    • COLORNatural
    • BRANDCarlisle
    • CONSTRUCTIONCotton
    • DESCRIPTIONFlo-Pac® Mop
    • FOR USE WITHSparta® Spectrum® Quik-Release™ Fiberglass Mop Handle
    • MANUFACTURER'S PART NUMBER369816B00
    • PACKAGE QUANTITY12
    • SIZE#16
    • TYPECut-End
    • WEIGHT LBS10.25
    • NSFN

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed