Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial MaxiTwist® Microfiber Self-Wringing Mop Refill 6/Case - 94267 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

O-Cedar Commercial MaxiTwist® Microfiber Self-Wringing Mop Refill 6/Case - 94267 - Pkg Qty 6

Item #: WBB1574331

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.40 Save up to 8%
$10.50 each

Sold in packages of 6

Price: $63.00
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial MaxiTwist® Microfiber Self-Wringing Mop Refill 6/Case - 94267

Microfiber provides superior absorbency; leaves floor extremely dry. Loop-end microfiber resists linting; tailband prevents tangling of strands.

Product Specifications

    • LENGTH INCHES5
    • WIDTH INCHES6
    • COLOR FINISHWhite
    • BRANDO-Cedar Commercial
    • CONSTRUCTIONMicrofiber
    • DESCRIPTIONSelf-Wringing Wet Mop Refill
    • MANUFACTURER'S PART NUMBER94267
    • PACKAGE QUANTITY6
    • TYPECut-End
    • WEIGHT LBS0.83
    • HEADBAND5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!