Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Spill Mop Kit, Cabinet/Biohazard Spill Mop Pads/Spill Mop Handle - 2031094

Rubbermaid® Spill Mop Kit, Cabinet/Biohazard Spill Mop Pads/Spill Mop Handle - 2031094

Item #: WBB2246417

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$127.44 up to 39% OFF

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $80.95 ea.
  • Buy 3+ $77.95 ea.

Quantity

Customers Also Viewed

Rubbermaid® Spill Mop Kit, Cabinet/Biohazard Spill Mop Pads/Spill Mop Handle - 2031094

Spill Mop Kit is a convenient solution to quickly clean up liquid spills. It includes a mountable and compact Spill Mop Storage Cabinet (2017162), one pack of 10 Biohazard Spill Mop Pads (2017060) and one extendable Spill Mop Handle (2017161). Cabinet can hold handle and up to two packs of Spill Mop Pads or Biohazard Spill Mop Pads (20 mop pads). Can be mounted on most wall surfaces for quick and convenient access in the event of spills. Includes hardware kit for mounting.

Product Specifications

  • WIDTH INCHES6
  • DEPTH INCHES15
  • HEIGHT INCHES27-1/2
  • COLOR FINISHGray
  • BRANDRubbermaid® Commercial
  • CONSTRUCTIONPolyacrylate
  • DESCRIPTIONSpill Mop Biohazard Kit
  • HANDLE MATERIALNylon/Steel/Aluminum/Plastic/Stainless Steel
  • INCLUDESIncludes Spill Mop Storage Cabinet, Biohazard Spill Mop Pads & Spill Mop Handle
  • MANUFACTURER'S PART NUMBER2031094
  • PACKAGE QUANTITY1
  • STYLEAbsorbents
  • TYPESafety
  • WEIGHT LBS9.7
  • HANDLE LENGTH22-1/6 (collapsed) to 47-1/2 (extended)
  • MOP HEAD SIZE32 oz
  • MOP HEAD/HANDLE TYPEMop Head and Handle
  • FIBER MATERIALSynthetic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rubbermaid® Spill Mop Kit, Cabinet/Spill Mop Pads/Spill Mop Handle - 2031093

Item #: B2246418

Not Yet Rated

Ships same day.

$76.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Spill Mop Kit, Cabinet/Biohazard Spill Mop Pads/Spill Mop Handle - 2031094

Rubbermaid® Spill Mop Kit, Cabinet/Biohazard Spill Mop Pads/Spill Mop Handle - 2031094

Item #: WBB2246417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant