Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial X-Large Finishing Loop-End Mop 12/Case - 97314 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

O-Cedar Commercial X-Large Finishing Loop-End Mop 12/Case - 97314 - Pkg Qty 12

Item #: WBB1574206

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $180.00 Save up to 8%
$13.75 each

Sold in packages of 12

Price: $165.00
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial X-Large Finishing Loop-End Mop 12/Case - 97314

Blue/White "candy cane" stripe designed specifically for floor finish application. 4-ply rayon/synthetic blend allows even release of floor finishes. Withstands numerous launderings with no fraying, raveling or tangled ends. 1-1/4" narrow headband provides added strength and durability. Tailband allows mop to spread evenly on the floor to cover more surface area and reduce labor.

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES6
    • COLORBlue
    • BRANDO-Cedar Commercial
    • CONSTRUCTIONRayon Blend
    • DESCRIPTIONFinishing Wet Mop
    • MANUFACTURER'S PART NUMBER97314
    • PACKAGE QUANTITY12
    • SIZEX-Large
    • TYPELooped-End
    • WEIGHT LBS1.67
    • CLEANING WIDTH--
    • HEADBAND1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!