Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pop-Up Caution Cone 20" - Yellow - Pkg Qty 12
See all 20 items in product family

Pop-Up Caution Cone 20" - Yellow - Pkg Qty 12

Item #: WBB642434

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$29.95 each

Sold in packages of 12

Price: $359.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pop-Up Caution Cone 20" - Yellow
  • Provides 360-degree visibility for increased safety
  • Portable and lightweight designs are ideal for use in any environment
  • Caution message appears in English, Spanish and French

Product Specifications

    • LENGTH INCHES22-1/4
    • WIDTH INCHES18
    • HEIGHT INCHES20
    • COLOR FINISHYellow
    • BRANDCarlisle
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCaution Cone
    • MANUFACTURER'S PART NUMBER3694204
    • PACKAGE QUANTITY12
    • SIZE20
    • STYLE--
    • TYPE3 Sided, Multi-Lingual
    • WEIGHT LBS57
    • NSFN
    • CLEANING WIDTH18

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice little cones!

Your review: I like these caution tripods (cones, pyramids...)more than the heavier plastic or rubber cones, because they are just as visible without being bulky. This makes it convenient to carry on cart and saves time gathering cones if a spill occurs.

Pros: Lightweight (collapsible), and useful to keep on maintenance cart without taking up too much room.

Cons: None.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $11.95 ea. with this comparable product +
Item #: WBB1353687
globalindustrial.com
Ships same day.
(2)
$18.00