Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestt Liebco® 3'-6' Consumer Pole 509536000 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Bestt Liebco® 3'-6' Consumer Pole 509536000 - Pkg Qty 6

Item #: WBB865930

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 6

Price: $61.50
Product Information
Customer Review
Product Q&A
Accessories
Bestt Liebco® 3'-6' Consumer Pole 509536000

Lightweight, easy to maneuver. Rigid when fully extended. "Twist & Lock" extends to desired length, then locks tightly into place. Threaded to fit all standard roller frame handles (sold separately).

Product Specifications

    • COLOR FINISH--
    • MANUFACTURERS PART NUMBER509536000
    • DESCRIPTIONConsumer Extension Pole
    • SIZE3-6 Ft.
    • STYLETwist & Lock
    • TYPEExtension Pole
    • PACKAGE QUANTITY6
    • BRANDBestt Liebco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed