Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Vinyl And Fabric Coating Blue 11 Oz. Aerosol - HVP102 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 165 items in product family

Dupli-Color® Vinyl And Fabric Coating Blue 11 Oz. Aerosol - HVP102 - Pkg Qty 6

Item #: WBB658977

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 6

Price: $43.20
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Vinyl and Fabric Coating Blue 11 oz. Aerosol

Restore or customize interior vinyl seats, dash boards, door panels, shifter boots and consoles with Dupli-Color® Vinyl and Fabric Coating. Formulated with a maximum adhesion promoter so there's no need for primer, Dupli-Color Vinyl and Fabric Coating won't crack, peel or chip.

Features

  • EZ Touch™ Conical Nozzle
  • Flexible Self-Priming Formula
  • Resists Cracking, Flaking, And Peeling
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Vinyl Seats, Dashboards, And Door Panels

Product Specifications

    • COLOR FINISHBlue
    • SIZE TYPEAerosol
    • COLOR FAMILYBlue
    • MANUFACTURERS PART NUMBERHVP102
    • DESCRIPTIONVinyl/Fabric Coating
    • CATEGORYAutomotive Coatings
    • SIZE11 oz.
    • PRODUCT FAMILYSpecialty
    • TYPEFabric Coatings
    • FINISHHigh Gloss
    • PACKAGE QUANTITY6
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed