Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum High Performance V2100 System Hammered Aerosol, Metal Gold, 15 oz. - 209563 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 400 items in product family

Rust-Oleum High Performance V2100 System Hammered Aerosol, Metal Gold, 15 oz. - 209563 - Pkg Qty 6

Item #: WBB686304

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.00 each

Sold in packages of 6

Price: $54.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum High Performance V2100 System Hammered Aerosol, Metal Gold, 15 oz. - 209563

Direct-To-Metal (DTM) spray instantly transforms the surface of an object to a hammered-metal finish. Product conceals flaws in scratched, rusted or pitted metal and prevents corrosion. Great for restoring old metal surfaces. High solids provide excellent coverage in one coat. Excellent resistance to chipping, cracking and peeling. Can be used on surfaces that reach temperatures up to 200° F

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHMetal Gold
    • SIZE TYPEAerosol
    • SIZE20 oz.
    • STYLEHigh Performance
    • PRODUCT FAMILYGeneral Purpose
    • BRANDRust-Oleum®
    • FINISHSemi-Gloss
    • PACKAGE QUANTITY1
    • COLOR FAMILYYellow
    • MANUFACTURERS PART NUMBER209563
    • DESCRIPTIONV2100 System
    • NET WEIGHT15 oz.
    • TYPEHammered

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!