Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Rust Protector Rust Preventative Enamel Gloss Crystal Clear 12oz. Aerosol Can K06901900 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 180 items in product family

Krylon Rust Protector Rust Preventative Enamel Gloss Crystal Clear 12oz. Aerosol Can K06901900 - Pkg Qty 6

Item #: WBB1372281

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 6

Price: $34.80
Product Information
Customer Review
Product Q&A
Accessories
Krylon Rust Protector Rust Preventative Enamel Gloss Crystal Clear 12oz. Aerosol Can K06901900

Rust Protector aerosol enamels provide direct to metal corrosion protection. Dries to touch in 8 minutes and 30 minutes to handle. Superior protection with or without primer. Use with metal, wood, wicker, glass & masonry. Gloss Crystal Clear.

Product Specifications

    • COLOR FINISHGloss Crystal Clear
    • SIZE TYPEAerosol
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERK06901900
    • DESCRIPTIONKrylon Rust Protector Rust Preventative Enamel
    • CATEGORYRust Prevention
    • SIZE12 oz.
    • PRODUCT FAMILYRust Preventative
    • FINISHGloss
    • PACKAGE QUANTITY6
    • BRANDKrylon®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!