Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Rust Protector Metallic Paint Silver Metallic 11oz. Aerosol Can K06930400 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 180 items in product family

Krylon Rust Protector Metallic Paint Silver Metallic 11oz. Aerosol Can K06930400 - Pkg Qty 6

Item #: WBB1372305

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.10 each

Sold in packages of 6

Price: $36.60
Product Information
Customer Review
Product Q&A
Accessories
Krylon Rust Protector Metallic Paint Silver Metallic 11oz. Aerosol Can K06930400

Delivers the look of metal in a durable rust fighting finish. Superior corrosion protection with or without primer. Long lasting, fade resistant finish. Dry to touch in 8 minutes. Dry to handle in 30 minutes. For use with metal, wood, wicker, glass, ceramic, concrete & masonry. Silver Metallic.

Product Specifications

    • COLOR FINISHSilver Metallic
    • SIZE TYPEAerosol
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBERK06930400
    • DESCRIPTIONRust Protector Metallic Paint
    • CATEGORYRust Prevention
    • SIZE11 oz.
    • PRODUCT FAMILYRust Preventative
    • FINISHMetallic
    • PACKAGE QUANTITY6
    • BRANDKrylon®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!