Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Rust Protector Textured Paint Dark Bronze Textured 12oz. Aerosol Can K06931600 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

Krylon Rust Protector Textured Paint Dark Bronze Textured 12oz. Aerosol Can K06931600 - Pkg Qty 6

Item #: WBB1372319

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.00 each

Sold in packages of 6

Price: $36.00
Product Information
Customer Review
Product Q&A
Accessories
Krylon Rust Protector Textured Paint Dark Bronze Textured 12oz. Aerosol Can K06931600

Delivers a textured durable rust fighting finish. Superior corrosion protection with or without primer. Long lasting, fade resistant finish. Dry to touch in 8 minutes. Dry to handle in 30 minutes. For use with metal, wood, wicker, glass, ceramic & concrete. Dark Bronze Textured.

Product Specifications

    • COLOR FINISHDark Bronze Textured
    • SIZE TYPEAerosol
    • COLOR FAMILYBrown
    • MANUFACTURERS PART NUMBERK06931600
    • DESCRIPTIONRust Protector Textured Paint
    • CATEGORYRust Prevention
    • SIZE12 oz.
    • PRODUCT FAMILYRust Preventative
    • FINISHTextured
    • PACKAGE QUANTITY6
    • BRANDKrylon®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed