Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Versabond Acrylic Enamel Aerosol, Gloss Finish, Gloss White, 12 oz. - K09002007 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 180 items in product family

Krylon Versabond Acrylic Enamel Aerosol, Gloss Finish, Gloss White, 12 oz. - K09002007 - Pkg Qty 12

Item #: WBB2192113

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $95.88 Save up to 22%
$6.20 each

Sold in packages of 12

Price: $74.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Krylon Versabond Acrylic Enamel Aerosol, Gloss Finish, Gloss White, 12 oz. - K09002000

Versabond Modified Alkyd Enamel bonds to tough surfaces, including metal, plastic & wood. Premium rust protection. No sanding or priming necessary. Features EZ TOUCH FANSPRAY nozzle for better coverage and less finger fatigue.

Product Specifications

    • COLOR FINISHGloss White
    • SIZE TYPEAerosol
    • SUGGESTED USEMulti Purpose
    • SIZE12 oz.
    • PRODUCT FAMILYRust Preventative
    • BRANDKrylon®
    • FINISHGloss
    • PACKAGE QUANTITY12
    • COLOR FAMILYWhite
    • SPECIAL FEATURESEZ Touch Spray Nozzle
    • MANUFACTURERS PART NUMBERK09002007
    • DESCRIPTIONVersaBond Gloss White Acrylic Enamel Aerosol
    • TYPEAcrylic Enamel Aerosol

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!