Take 15% off your entire order!

Offer applied at checkout

Rust-Oleum 6100 System <340 Voc Shop Coat Primer Red 206329 - Pkg Qty 2

Rust-Oleum 6100 System <340 Voc Shop Coat Primer Red 206329 - Pkg Qty 2

Item #: WBB804192

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.59 ea.

Price: $57.18 / Pkg of 2

Save $2.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rust-Oleum 6100 System <340 VOC Shop Coat Primer Red 206329

Fast-drying, low 340 VOC modified alkyd primer for low-cost metal protection. Excellent adhesion on structural steel and fabricated metal. For indoor and outdoor use. Red finish.

Product Specifications

  • COLOR FINISHRed
  • SIZE TYPECan
  • FINISHFlat
  • MANUFACTURERS PART NUMBER206329
  • PACKAGE QUANTITY2
  • SIZE1 gal.
  • BRANDRust-Oleum®
  • DESCRIPTION6100 System <340 VOC Shop Coat Primer
  • TYPELiquid
  • PRODUCT FAMILYGeneral Purpose
  • COLOR FAMILYRed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rust-Oleum 6100 System <340 Voc Shop Coat Primer Gray 206331 - Pkg Qty 2

Item #: B804193

Not Yet Rated

Usually ships in 3 to 6 days

$57.18

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum 6100 System <340 Voc Shop Coat Primer Red 206329 - Pkg Qty 2

Rust-Oleum 6100 System <340 Voc Shop Coat Primer Red 206329 - Pkg Qty 2

Item #: WBB804192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant