Take 15% off your entire order!

Offer applied at checkout

AFM Safecoat All Purpose Exterior Satin, White 32 Oz. Can 1/Case - 90205

AFM Safecoat All Purpose Exterior Satin, White 32 Oz. Can 1/Case - 90205

Item #: WBB1588373

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

AFM Safecoat All Purpose Exterior Satin, White 32 Oz. Can 1/Case - 90205

Safecoat All Purpose Exterior Satin is a sophisticated, premium quality, paint designed for a variety of exterior surfaces where a durable, weather resistant finish and superior film formation properties are needed. It is well suited for buildings in which the health of occupants is a concern: schools, hospitals, homes, offices - anywhere people want to reduce their exposure to toxic chemicals. It is blister and fade resistant, has excellent hide, extremely low voc for sustainability and pollution reduction, and cleans up easily with soap and water. Tintable to thousands of colors. White, and can be tinted to pastel color.

Product Specifications

  • LENGTH INCHES6
  • WIDTH INCHES6
  • CAPACITY1 Qt.
  • COLOR FINISHWhite
  • COVERAGE87 Sq. Ft.
  • SIZE TYPECan
  • WEIGHT LBS3
  • BRANDAFM Safecoat
  • FINISHSatin
  • MANUFACTURERS PART NUMBER90205
  • PACKAGE QUANTITY1
  • SIZE32 oz.
  • DESCRIPTIONSatin Base
  • TYPE--
  • HEIGHT INCHES6
  • COLOR FAMILYWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AFM Safecoat All Purpose Exterior Satin Tint Base, White 32 Oz. Can 1/Case - 90235

Item #: B1588372

Not Yet Rated

Usually ships in 10 to 13 days

$24.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AFM Safecoat All Purpose Exterior Satin, White 32 Oz. Can 1/Case - 90205

AFM Safecoat All Purpose Exterior Satin, White 32 Oz. Can 1/Case - 90205

Item #: WBB1588373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant