Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blok-Lok RTU Water Repellent, Gallon Bottle 4/Case - CR-0201CS

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Blok-Lok RTU Water Repellent, Gallon Bottle 4/Case - CR-0201CS

Item #: WBB1596892

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $103.60 Save up to 18%
Price: $ 84.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rainguard International Blok-Lok RTU Water Repellent, Gallon Bottle 4/Case - CR-0201CS

Rainguard's Blok-Lok is a superior water repellent designed to protect exterior vertical surfaces in the harshest of climates with a 100% active and unique blend of silane/siloxanes and exclusive Micro-Lok formulation. Good for use on concrete, brick, & wood. When applied, Blok-Lok forms a long-chain water repellent barrier deep within the masonry surface. This hydrophobic barrier repels water yet remains highly vapor permeable and allows moisture to escape. Coverage depends on the substrate being applied on porous or non-porous surfaces. Coverage ranges from 60 - 150 sq. ft. per gallon. Does not alter surface appearance-leaves no surface film, no sheen and will not yellow. 5 Year Warranty.

Documents
SDS

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES4
    • COLOR FINISHClear
    • COVERAGE100 Sq. Ft.
    • SIZE TYPECan
    • WEIGHT LBS10
    • SIZE1 gal.
    • HEIGHT INCHES11-3/4
    • PRODUCT FAMILYWater Resistant Coatings and Paints
    • BRANDRainguard International
    • PACKAGE QUANTITY4
    • COLOR FAMILYClear
    • MANUFACTURERS PART NUMBERCR-0201CS
    • DESCRIPTIONWater Repellent
    • TYPERTU

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed