Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Economical Enamel Shown

Rust-Oleum Comm C740 <400 VOC DTM Alkyd Enamel RustPrev MaintPaint, Gloss Safety Rd Gal Can - 255551 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Rust-Oleum Comm C740 <400 VOC DTM Alkyd Enamel RustPrev MaintPaint, Gloss Safety Rd Gal Can - 255551 - Pkg Qty 2

Item #: WBB686425

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$53.95 each

Sold in packages of 2

Price: $107.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum Commercial C740 System <400 VOC DTM Alkyd Enamel Rust-Prevent Maint Paint Gloss Safety Rd

Multi-purpose Direct-To-Metal coating that provides everyday and heavy-duty rust protection in mild to moderate commercial environments. Ready-to-use with no measuring or mixing. Applies direct-to-metal for an easy to maintain high gloss surface. Durable formula with excellent coverage and hide. Brush, roller or spray-applied. Resists chipping, cracking and peeling. For everyday commercial applications like metal trim, doors, structural steel, handrails, fixtures, fire escapes, vents, fences, hydrants, cabinets, channels and more
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHSafety Red
    • SIZE TYPECan
    • COLOR FAMILYRed
    • MANUFACTURERS PART NUMBER255551
    • DESCRIPTIONC740 System
    • SIZE1 gal.
    • STYLECommecial
    • PRODUCT FAMILYGeneral Purpose
    • TYPE<400 VOC DTM Alkyd Enamel Rust-Preventive Maintenance Paint
    • FINISHGloss
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!