Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum 200 Concrete Saver Anti-Skid Floor Coating Additive, 1 Pound - 200504 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Rust-Oleum 200 Concrete Saver Anti-Skid Floor Coating Additive, 1 Pound - 200504 - Pkg Qty 4

Item #: WBB686252

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.61 each

Sold in packages of 4

Price: $14.44
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum 200 Anti-Skid Floor Coating Additive

Specially refined aggregate provides increased skid resistance. Formulated for use with our 6000 System Water-Based Epoxy or 6500 System 100% Solids Epoxy
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHAnti-Skid Additive
    • SIZE TYPEBag
    • MANUFACTURERS PART NUMBER200504
    • SIZE1 lb.
    • STYLEConcrete Saver
    • PRODUCT FAMILYFloor Coatings
    • TYPE200 Anti-Skid Floor Coating Additive
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed