take 10% off our everday low prices!

Offer applied at final checkout

Rust-Oleum 9100 System <340VOC DTM Epoxy Mastic, High Hide Yellow 5 Gallon Pail - A914414300

Rust-Oleum 9100 System <340VOC DTM Epoxy Mastic, High Hide Yellow 5 Gallon Pail - A914414300

Item #: WBB686164

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $553.00

$92.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $553.00 or save 3% on purchase.

Quantity

Customers Also Viewed

Rust-Oleum 9100 System <340VOC DTM Epoxy Mastic High Hide Yellow

Versatile epoxy system is perfect for Direct-To-Metal (DTM), direct-to-tightly adhered rust, concrete floors, pools and more. A high solids, next generation polyamine converted epoxy. Minimizes prep Apply Direct-To-Metal and tightly adhered rust. Self-priming, single coat provides service life equal to multiple coats of competitive epoxy. Maximum corrosion protection. Superior long-term solvent, chemical and abrasion resistance. Outstanding impact resistance. Convenient 1:1 mixing ratio of base and activator. Versatile base formula Works with all activators (Standard, Immersion, Low Temp or Fast Cure) at VOC <340 g/l or <250 g/l

Product Specifications

  • COLOR FINISHHigh Hide Yellow
  • SIZE TYPEPail
  • FINISHSemi-Gloss
  • MANUFACTURERS PART NUMBERA914414300
  • PACKAGE QUANTITY1
  • SIZE5 gal.
  • BRANDRust-Oleum®
  • STYLEHigh Performance
  • DESCRIPTIONV9100 System <340VOC DTM Epoxy Mastic
  • PRODUCT FAMILYGeneral Purpose
  • TYPE<340VOC DTM Epoxy Mastic
  • COLOR FAMILYYellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Rust-Oleum 9100 System <340VOC DTM Epoxy Mastic, Silver Gray 5 Gallon Pail - 9182300

Item #: WBB686164

Not Yet Rated

Usually ships in 3 to 6 days

$463.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rust-Oleum 9100 System <340VOC DTM Epoxy Mastic, High Hide Yellow 5 Gallon Pail - A914414300

Rust-Oleum 9100 System <340VOC DTM Epoxy Mastic, High Hide Yellow 5 Gallon Pail - A914414300

Item #: WBB686164

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top