Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

9100 System Shown

Rust-Oleum Peganox® <25 VOC Brushable Elastomeric Acrylic, Peganox Black Gallon Can - 225324 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Rust-Oleum Peganox® <25 VOC Brushable Elastomeric Acrylic, Peganox Black Gallon Can - 225324 - Pkg Qty 2

Item #: WBB686176

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$103.95 each

Sold in packages of 2

Price: $207.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum Peganox® <25 VOC Brushable Elastomeric Acrylic Peganox Black

Brush or roller applied, water-based, elastomeric acrylic maintenance coating designed for high protection, adhesion, or elasticity. Utilizes similar technology as Noxyde® but specifically designed to brush and roll. Provides excellent long-term corrosion protection. Reduces project costs with minimal surface preparation. Ideal for maintenance projects

Product Specifications

    • COLOR FINISHPeganox Black
    • SIZE TYPECan
    • COLOR FAMILYBlack
    • MANUFACTURERS PART NUMBER225324
    • DESCRIPTIONPeganox
    • SIZE1 gal.
    • STYLEMathys
    • PRODUCT FAMILYGeneral Purpose
    • TYPE<25 VOC Brushable Elastomeric Acrylic
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed