Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Anti-Slip Enamel Shown

Rust-Oleum S42 System 0 VOC Water-Based Epoxy Floor Coating, Satin WH Pastel Base Gal Can - 208088 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Rust-Oleum S42 System 0 VOC Water-Based Epoxy Floor Coating, Satin WH Pastel Base Gal Can - 208088 - Pkg Qty 2

Item #: WBB686514

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 2

Price: $83.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum S42 System 0 VOC Water-Based Epoxy Floor Coating Satin White Pastel Base

Easy-to-use, water-based, epoxy floor coating features a tough medium build finish that provides excellent durability. Highly resistant to most chemicals and abrasion. Dries fast 30 minutes to touch and tack free. Can accept light traffic in 24 hours. Meets LEED product requirements for Indoor Air Quality
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHWhite Pastel Base
    • SIZE TYPECan
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBER208088
    • DESCRIPTIONS42 System
    • SIZE1 gal.
    • STYLESierra Performance
    • PRODUCT FAMILYFloor Coatings
    • TYPE0 VOC Water-Based Epoxy Floor Coating
    • FINISHSatin
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!