Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Economical Enamel Shown

Rust-Oleum Sierra Perform Metalmax 0 VOC DTM Acrylic Enamel, SemiGloss Accent Base Gal Can - 208037 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Rust-Oleum Sierra Perform Metalmax 0 VOC DTM Acrylic Enamel, SemiGloss Accent Base Gal Can - 208037 - Pkg Qty 2

Item #: WBB686559

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 2

Price: $103.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum Sierra Performance METALMAX 0 VOC DTM Acrylic Enamel Semi-Gloss Accent Base

Direct-To-Metal (DTM), water-based, urethane modified acrylic provides excellent corrosion and humidity resistance. Dries fast 30 minutes to touch and tack free. Excellent color retention. Protects new and previously painted metal. Can be used as a primer under Beyond finishes. Results in a smooth, washable, professional finish. Meets LEED product requirements for Indoor Air Quality
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHSemi-Gloss Accent Base
    • SIZE TYPECan
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBER208037
    • DESCRIPTIONMETALMAX 0 VOC DTM Acrylic Enamel
    • SIZE1 gal.
    • STYLESierra Performance
    • PRODUCT FAMILYGeneral Purpose
    • TYPE0 VOC DTM Acrylic Enamel
    • FINISHGloss
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed