Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

V2100 Aluminum

Rust-Oleum V8400 System <340 VOC Food & Bev Alkyd Enamel, High Gloss Dairy White Gal Can - 259158 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 403 items in product family

Rust-Oleum V8400 System <340 VOC Food & Bev Alkyd Enamel, High Gloss Dairy White Gal Can - 259158 - Pkg Qty 2

Item #: WBB685992

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$72.95 each

Sold in packages of 2

Price: $145.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum V8400 System <340 VOC Food & Beverage Alkyd Enamel - High Gloss Dairy White

A unique, modified alkyd specifically designed to resist mold, mildew, humidity, high heat and frequent washdowns common to food and beverage environments. Provides all the benefits of Rust-Oleum Industrial Alkyd Enamels plus mold and mildew resistance. Resistant to humidity and high heat (up to 212° F /100° C). Cold temperature cure: can be applied to cold surfaces as low as 18° F (-7° C). Withstands corrosion from repeated washing, disinfectants and cleaning compounds
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHDairy White
    • SIZE TYPECan
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBER259158
    • DESCRIPTIONV8400 System <340 VOC Food/Beverage Alkyd Enamel
    • SIZE1 gal.
    • STYLEHigh Performance
    • PRODUCT FAMILYGeneral Purpose
    • TYPE<340 VOC Food/Beverage Alkyd Enamel
    • FINISHHigh Gloss
    • PACKAGE QUANTITY1
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!