Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon Rust Preventative Enamel Gloss White  Quart Can K06920000 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Krylon Rust Preventative Enamel Gloss White Quart Can K06920000 - Pkg Qty 2

Item #: WBB1372251

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 2

Price: $26.50
Product Information
Customer Review
Product Q&A
Accessories
Krylon Rust Preventative Enamel Gloss White Quart Can K06920000

Brush on enamel in quart cans. Provides direct to metal corrosion protection with or without primer. Fast drying formula delivers a smooth, durable, rust fighting finish that lasts. Use on metal, wood, glass, plaster & masonry. Dries to touch in 60-90 minutes, dries to handle in 3-4 hours. Gloss White .

Product Specifications

    • COLOR FINISHGloss White
    • SIZE TYPECan
    • COLOR FAMILYWhite
    • MANUFACTURERS PART NUMBERK06920000
    • DESCRIPTIONRust Preventative Enamel
    • CATEGORYRust Prevention
    • SIZE1 qt.
    • PRODUCT FAMILYPrimers
    • FINISHGloss
    • PACKAGE QUANTITY2
    • BRANDKrylon®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!