Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3" Magic Touch XX Poly Brush - 1930 BP00745 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 111 items in product family

3" Magic Touch XX Poly Brush - 1930 BP00745 - Pkg Qty 12

Item #: WBB1508216

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.88 Save up to 65%
$1.21 each

Sold in packages of 12

Price: $14.52
Product Information
Customer Review
Product Q&A
Accessories
3" Magic Touch XX Poly Brush - 1930 BP00745

HI-TECH® brushes are perfect for every do-it-yourselfer. The HI-TECH® series features a polyester mixture containing solid round tapered (SRT) filaments. They are more fully stocked than competitor's mid-price-point comparable brushes and provide maximum coverage per stroke. The comfortable co-injected molded soft grip handle provides the everyday painter the comfort they need to get the job done. Synthetic full double XX thickness, flagged polyester, fully stocked plastic handle with hang pole.

Product Specifications

    • WIDTH INCHES3
    • HANDLE CONSTRUCTIONPlastic
    • THICKNESS INCHES13/16
    • MANUFACTURERS PART NUMBERBP00745
    • DESCRIPTIONMagic Touch XX Poly Brush
    • HANDLE TYPEBeavertail
    • BRISTLE CONSTRUCTIONBristle
    • LENGTH OUT3
    • STYLEFlat
    • PACKAGE QUANTITY1
    • BRANDGAM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed