Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy Adjutant 2" Paint Brush - 144024020 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 222 items in product family

Purdy Adjutant 2" Paint Brush - 144024020 - Pkg Qty 6

Item #: WBB866205

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.25 each

Sold in packages of 6

Price: $91.50
Product Information
Customer Review
Product Q&A
Accessories
Purdy Adjutant 2" Paint Brush - 144024020

Natural, hardwood, long trim handle. Angular trim, black China bristle. Square edge, stainless steel ferrule. Professional quality paint brushes fashioned with a blend of nylox (dyed nylon) and polyester filaments. Only solid, round, tapered filaments are used in these brushes. Filaments are tipped and flagged by a special process to make them as close to naturally flagged bristles as possible. XL brushes are recommended for both interior and exterior painting with all paints. The stiffness retention from the polyester content makes these brushes highly effective for exterior painting in hot and humid conditions.

Product Specifications

    • WIDTH INCHES2
    • COLOR FINISHTan
    • HANDLE CONSTRUCTIONWood
    • LENGTH OUT2-1/2
    • STYLEAngle
    • BRANDPurdy
    • PACKAGE QUANTITY6
    • THICKNESS INCHES7/16
    • MANUFACTURERS PART NUMBER144024020
    • DESCRIPTIONBlack Bristle Adjutant
    • BRISTLE CONSTRUCTIONBristle
    • HANDLE TYPERattail
    • TYPEOil-Based Paint/Stain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed