Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9" General Purpose Polyester Roller Cover 3/8" Nap, 3 Pack - RC01539

Rollover image to zoom in

Click image to enlarge

See all 249 items in product family

9" General Purpose Polyester Roller Cover 3/8" Nap, 3 Pack - RC01539

Item #: WBB1508278

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.99 Save up to 47%
Price: $ 2.66
Product Information
Customer Review
Product Q&A
Accessories
9" General Purpose Polyester Roller Cover 3/8" Nap, 3 Pack - RC01539

General Purpose 100% Polyester Roller Covers for the DIYer; Standard Grade 100% Pure Polyester Fabric Securely Epoxy Set on Plastic Core; For interior and exterior Use.

Product Specifications

    • LENGTH INCHES9
    • CONSTRUCTIONPolyester
    • THICKNESS INCHES--
    • MANUFACTURERS PART NUMBERRC01539
    • DESCRIPTIONGeneral Purpose Polyester Roller Cover
    • NAP1/2"
    • TYPESemi-Smooth
    • PACKAGE QUANTITY3
    • BRANDGAM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!