Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Micro 6-1/2" Cover W/ 23" Frame - PT01776

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Micro 6-1/2" Cover W/ 23" Frame - PT01776

Item #: WBB1508274

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.49 Save up to 71%
Price: $ 1.87
Product Information
Customer Review
Product Q&A
Accessories
Micro 6-1/2" Cover W/ 23" Frame - PT01776

6" MICRO Frame w/6" Fabric MICRO Roller Cover; Threaded Handle; Rounded End Rollers; Woven Yellow Stripe Fabric ; 23" Long Frame; For use with all paints.

Product Specifications

    • HANDLE CONSTRUCTIONMetal
    • THICKNESS INCHES1/2"
    • MANUFACTURERS PART NUMBERPT01776
    • DESCRIPTIONMicro Cover w/23" Frame
    • BRISTLE CONSTRUCTIONFabric
    • SIZE6-1/2
    • NAP1/2"
    • PACKAGE QUANTITY1
    • BRANDGAM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!