Take 15% off your entire order!

Offer applied at checkout

Krylon Rust Protector Rust Preventative Enamel Satin Moss Green 12oz. Aerosol Can K06903000 - Pkg Qty 6

Krylon Rust Protector Rust Preventative Enamel Satin Moss Green 12oz. Aerosol Can K06903000 - Pkg Qty 6

Item #: WBB1372256

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.00 ea.

Price: $60.00 / Pkg of 6

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $60.00 /pkg.
  • Buy 6+ $33.00 /pkg.

Quantity

Customers Also Viewed

Krylon Rust Protector Rust Preventative Enamel Satin Moss Green 12oz. Aerosol Can K06903000

Rust Protector aerosol enamels provide direct to metal corrosion protection. Dries to touch in 8 minutes and 30 minutes to handle. Superior protection with or without primer. Use with metal, wood, wicker, glass & masonry. Satin Moss Green.

Product Specifications

  • COLOR FINISHSatin Moss Green
  • SIZE TYPEAerosol
  • CATEGORYRust Prevention
  • FINISHSatin
  • MANUFACTURERS PART NUMBERK06903000
  • PACKAGE QUANTITY6
  • SIZE12 oz.
  • BRANDKrylon®
  • DESCRIPTIONKrylon Rust Protector Rust Preventative Enamel
  • PRODUCT FAMILYRust Preventative
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krylon Rust Protector Rust Preventative Enamel Satin Moss Green 12oz. Aerosol Can K06903000 - Pkg Qty 6

Krylon Rust Protector Rust Preventative Enamel Satin Moss Green 12oz. Aerosol Can K06903000 - Pkg Qty 6

Item #: WBB1372256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant