Take 15% off your entire order!

Offer applied at checkout

Krylon Rust Protector Hammered Paint Silver Hammer 12oz. Aerosol Can K06932100 - Pkg Qty 6

Krylon Rust Protector Hammered Paint Silver Hammer 12oz. Aerosol Can K06932100 - Pkg Qty 6

Item #: WBB1372324

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.80 ea.

Price: $40.80 / Pkg of 6

Save $2.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Krylon Rust Protector Hammered Paint Silver Hammer 12oz. Aerosol Can K06932100

Has a formula designed to create a "hand hammered", rust fighting finish in one easy step. Provides superior corrosion protection with or without a primer. Dries to touch in 8 minutes, 30 minutes to handle. Has a long lasting, fade resistant finish. Silver Hammer.

Product Specifications

  • COLOR FINISHSilver Hammer
  • SIZE TYPEAerosol
  • CATEGORYRust Prevention
  • FINISHHammered
  • MANUFACTURERS PART NUMBERK06932100
  • PACKAGE QUANTITY6
  • SIZE12 oz.
  • BRANDKrylon®
  • DESCRIPTIONRust Protector Hammered Paint
  • PRODUCT FAMILYRust Preventative
  • COLOR FAMILYGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krylon Rust Protector Hammered Paint Silver Hammer 12oz. Aerosol Can K06932100 - Pkg Qty 6

Krylon Rust Protector Hammered Paint Silver Hammer 12oz. Aerosol Can K06932100 - Pkg Qty 6

Item #: WBB1372324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant