Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Hardwound Roll Towel, 2" Core, 350 Ft, 12Rolls/CT, Natural - GJO22200

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Genuine Joe Hardwound Roll Towel, 2" Core, 350 Ft, 12Rolls/CT, Natural - GJO22200

Item #: WBB1143979

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.18 Save up to 66%
Qty Price
1-4 $23.00 ea.
5-9 $21.75 ea.
10+ $20.75 ea.
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Hardwound Roll Towel, 2" Core, 350 Ft, 12Rolls/CT, Natural - GJO22200

Hardwound Roll Towels offer a high capacity to provide storage space, maintenance and labor savings versus folded towels. Heavily embossed design provides a better feel and aid in absorbency.

Features:
  • 2" core size is compatible with most universal dispensers
  • Perfect towel solution for high-traffic restrooms
  • Towels are made with a high percentage of recycled material

Product Specifications

    • BRANDGenuine Joe
    • DESCRIPTIONContinuous
    • TYPEHardwound
    • STYLE1 Ply
    • SIZE TYPEVaries
    • WIDTH INCHES8
    • LENGTH FEET350
    • SHEET WIDTH INCHES--
    • SHEET LENGTH INCHES--
    • MANUFACTURERS PART NUMBERGJO22200
    • COLOR FINISHBrown
    • PACKAGE QUANTITY12
    • HEIGHT INCHES350ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed