Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Multi-Fold Paper Towel, 9-1/2" X 9-1/10", 250 Towels, 16/PK, White - GJO21100

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Genuine Joe Multi-Fold Paper Towel, 9-1/2" X 9-1/10", 250 Towels, 16/PK, White - GJO21100

Item #: WBB1143832

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $54.65 Save up to 62%
Qty Price
1-2 $21.75 ea.
3+ $20.50 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Genuine Joe Multi-Fold Paper Towel, 9-1/2" X 9-1/10", 250 Towels, 16/PK, White - GJO21100

Features:
  • Multifold towels facilitate hands-free dispensing to help prevent cross-contamination
  • Interfolded towels encourage faster traffic and cleaner restrooms
  • Deeply embossed design offers thickness and preferable feel; Ideal for public environments
  • Each bundle includes 250 towels
  • Towels are made with a high percentage of recycled material

Product Specifications

    • BRANDGenuine Joe®
    • DESCRIPTIONMulti-Fold
    • TYPEPaper Towels
    • STYLE--
    • SIZE TYPE250 Sheets/Pack
    • WIDTH INCHES9-1/2
    • LENGTH INCHES9
    • MANUFACTURERS PART NUMBERGJO21100
    • COLOR FINISHWhite
    • PACKAGE QUANTITY16
    • SHEET QUANTITY4000
    • TOTAL RECYCLED CONTENT PERCENT--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Best bang for the buck

Your review: This is my folding paper towel of choice for medical offices. The towel is very durable and it adsorbs well.

Pros: Strong sheets Great absorption Thick feel

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed