discount codeFree shipping over 300

Applied at checkout

Livi® VPG® 43513 MultiFold Towel White - 250 Sheets/Roll, 16 Rolls/Case

Livi® VPG® 43513 MultiFold Towel White - 250 Sheets/Roll, 16 Rolls/Case

Item #: WBB2310554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Quantity

Popular item in this category

Livi® VPG® Select 43514 MultiFold Towel - 250 Sheets/Roll, 16 Rolls/Case

Usually ships in 2 to 5 days

Not Yet Rated

$25.95

Customers Also Viewed

Livi® VPG® 43513 MultiFold Towel White - 250 Sheets/Roll, 16 Rolls/Case

True to the Livi® brand promise, Livi VPG multifold towels offer better quality and greater value than competitive products in its class. Livi VPG multifold towels are made from sustainable, Virgin Plantation Grown, Rapidly Renewable Fiber (RRF), which produces a whiter, brighter, softer and greener product. This hand towel delivers quality performance, is economically priced and is designed to fit most dispensers.

This 1-ply, fully embossed multifold towel is the ideal hand towel for office buildings, restaurants and lodging facilities. It is a sustainable, quality product with in-use affordability for cost conscious applications.

Features:
  • Upgraded base sheet with greater fiber consistency for improved performance.
  • Secure and elegant packaging to preserve product integrity.
  • Improved visual appeal and hand-feel texture with crisp towel embossing.
  • Perfect hand towel providing quality and in-use affordability for cost conscious applications.


Product Specifications

  • BRANDSolaris Paper
  • DESCRIPTIONMulti-Fold
  • TYPEPaper Towels
  • STYLE1 Ply
  • SIZE TYPE250 Sheets/Pack
  • WIDTH INCHES9
  • LENGTH INCHES9-4/9
  • MANUFACTURERS PART NUMBER43513
  • COLOR FINISHWhite
  • PACKAGE QUANTITY16
  • SHEET QUANTITY4000
  • TOTAL RECYCLED CONTENT PERCENT--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Livi® VPG® 43513 MultiFold Towel White - 250 Sheets/Roll, 16 Rolls/Case

Livi® VPG® 43513 MultiFold Towel White - 250 Sheets/Roll, 16 Rolls/Case

Item #: WBB2310554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top