Take 15% off your entire order!

Offer applied at checkout

+

Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-4/5" X 1000', Brown, 6/Case - GEP26920

Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-4/5" X 1000', Brown, 6/Case - GEP26920

Item #: WBB1143605

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$105.70 up to 35% OFF

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SofPull 26920 Hardwound Roll Paper Towel, Nonperforated, 7.8 x 1000 ft, Brown, 6/Ctn

Embossed, nonperforated one-ply towels offer softness and absorbency. Towel/Wipe Type: Roll Towels; Application: General Purpose; Material(s): Paper. Note: Designed for use in SofPull® touchless hardwound roll towel dispensers (sold separately).

Product Specifications

  • BRANDGeorgia-Pacific®
  • DESCRIPTIONContinuous
  • TYPEPaper Towels
  • STYLE--
  • SIZE TYPEVaries
  • WIDTH INCHES8
  • LENGTH FEET1000
  • SHEET WIDTH INCHES--
  • SHEET LENGTH INCHES--
  • MANUFACTURERS PART NUMBER26920
  • COLOR FINISHBrown
  • PACKAGE QUANTITY6
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: March 24, 2020

    Buy with confidence.
    Your review:
    Product came in a timely manner, was exactly as described. Boxes were ready to come apart but that is more of the shipping company's issue. Very pleased with the product, will buy again for sure.
Product Q & A

There are no questions for this product.

Save $43.00 with this comparable product

Global Industrial™ Roll Paper Towels, Natural - 800'/Roll, 6 Rolls/Case

Item #: 670304

(2)

Ships same day.

$25.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-4/5" X 1000', Brown, 6/Case - GEP26920

Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-4/5" X 1000', Brown, 6/Case - GEP26920

Item #: WBB1143605

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-4/5" X 1000', Brown, 6/Case - GEP26920
    Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-4/5" X 1000', Brown, 6/Case - GEP26920
    Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-4/5" X 1000', Brown, 6/Case - GEP26920
    Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-4/5" X 1000', Brown, 6/Case - GEP26920
    Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-4/5" X 1000', Brown, 6/Case - GEP26920
    Sofpull Hardwound Roll Paper Towel, Nonperforated, 7-4/5" X 1000', Brown, 6/Case - GEP26920
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant