Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Jumbo Roll One-Ply Bath Tissue, 8-3/4" dia, 2000 ft, 12 Rolls/Case - WNS200
See all 16 items in product family

White Jumbo Roll One-Ply Bath Tissue, 8-3/4" dia, 2000 ft, 12 Rolls/Case - WNS200

Item #: WBB240945

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $79.48 Save up to 32%
Qty Price
1 $56.65 ea.
2+ $54.11 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
White Jumbo Roll One-Ply Bath Tissue, 8-3/4" dia, 2000 ft, 12 Rolls/Case

Large roll saves time and money on maintenance. Fits most jumbo dispensers. White. 9" roll diameter. Tissue Type: Toilet; Number of Plies: 1; Length: 2000 ft.

Product Specifications

    • BRANDWindsoft
    • DESCRIPTIONJumbo
    • TYPEBathroom Tissue
    • STYLE1 Ply
    • LENGTH FEET2000'
    • MANUFACTURERS PART NUMBERWNS200
    • COLOR FINISHWhite
    • PACKAGE QUANTITY12
    • SIZE9
    • ROLL DIAMETER9"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

On a roll!

Your review: Great value for these-we have converted all of our church restrooms to these dispensers and are saving several dollars every month!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!