Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Havahart® Critter Ridder Animal Repellent Granular Shaker 1-1/4 Lb. 3141
See all 22 items in product family

Havahart® Critter Ridder Animal Repellent Granular Shaker 1-1/4 Lb. 3141

Item #: WBB875780

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-24 $13.50 ea.
25-49 $13.00 ea.
50-99 $12.75 ea.
100+ $12.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Havahart® Critter Ridder Animal Repellent Granular Shaker 1-1/4 Lb.

Critter Ridder® is a patented blend of ingredients derived from three different hot peppers that immediately irritates an animal’s senses of smell, taste and touch upon encounter. This overwhelming irritation sensation repels critters, and after a couple of unwelcome visits, they learn to stay away from your yard. This unique formula has three times the layers of protection of other animal repellents, and it lasts up to 30 days. Sprinkle granules on the ground around perimeters or across entryways to deter animals from accessing protected areas. Use Critter Ridder® granules to keep animals out of gardens and flowerbeds and out from underneath porches and sheds.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES3-1/4
    • DEPTH INCHES3-1/4
    • HEIGHT INCHES5-3/4
    • BRANDHavahart
    • DESCRIPTIONCritter Ridder Granular Repellent
    • MANUFACTURERS PART NUMBER3141
    • SIZE1-1/4 Lb.
    • STYLEAnimal Repellent
    • TYPEGeneral®
    • WEIGHT LBS1-3/8
    • PRODUCT FAMILYRodent/Animal Traps & Repellers

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

why didn't I buy this sooner?

Your review: My day lilies have been saved! The wood chucks were eating the flowers as soon as they bloomed all summer. I finally have a beautiful lily garden.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!