Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dr T's Nature Products® Snake-A-Way Snake Repelling Granules - 4 Lb. DT364B
See all 23 items in product family

Dr T's Nature Products® Snake-A-Way Snake Repelling Granules - 4 Lb. DT364B

Item #: WBB875800

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-9 $19.50 ea.
10-24 $18.75 ea.
25-49 $18.25 ea.
50+ $18.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Dr T's Nature Products® Snake-A-Way Snake Repelling Granules - 4 Lb.

Dr. T’s® Snake-A-Way® is the best-selling snake repellent on the market, simply because it works. Snake-A-Way® is third-party tested and proven effective against poisonous and non-poisonous snake species, with a repellency rate of over 91%. And just one application of long-lasting Snake-A-Way® repels for up to 3 months. A snake uses its Jacobsen’s Organ to detect environmental stimuli important to its survival. The ingredients in Snake-A-Way® effectively disorient snakes by temporarily disrupting this organ, sending them away in search of fresh air. Snake-A-Way is easy to apply - wearing gloves, open the resealable shaker bag and spread the granules along the perimeter of the area from which you’d like to keep snakes away. For garter snakes, sprinkle Snake-A-Way® in bands 4-5 inches wide, and for rattle snakes, sprinkle in bands 8-12 inches wide. Apply as directed, and see immediate results.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9
    • HEIGHT INCHES--
    • BRANDDr. T's Nature Products
    • DESCRIPTIONSnake-A-Way Snake Repelling Granules
    • MANUFACTURERS PART NUMBERDT364B
    • SIZE4 Lb.
    • STYLEAnimal Repellent
    • TYPESnake
    • WEIGHT LBS--
    • PRODUCT FAMILYRodent/Animal Traps & Repellers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!