Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Victor® Deadset™ Mole Trap - M9015

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Victor® Deadset™ Mole Trap - M9015

Item #: WBB1424114

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $24.25 ea.
3+ $23.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Victor® Deadset™ Mole Trap - M9015

Anyone who has ever struggled to set a mole trap will appreciate how effortless it is to activate the Victor® Deadset™Mole Trap. The trap boasts an ergonomically designed, easy grip handle and an oversized activator plate that can be pushed into the tunnel by hand or foot, making it the easiest-to-set trap on the market. It's also incredibly effective thanks to the precision-built trigger system, which is activated by the slightest movement. When underground movement is detected, the spears are thrust into the ground, quickly killing the mole.

For your convenience, the trap comes fully assembled and ready-to-use. After identifying active tunnels, collapse a portion, then use the foot pegs to set the trap in place in the softened ground. Raise and lower the handle until the spears move freely in the ground. Then, with feet on the foot pegs, raise the handle to set the trap. You can have peace of mind in knowing that the trap’s spears are located below ground, away from children and pets.

Specifications:
  • Quickly and effectively kills moles inside tunnels
  • Easy to set – insert in ground, step on foot pegs, and raise handle
  • Sensitive trap is triggered with the slightest movement
  • Spears are located below ground, away from children and pets
  • Ergonomically designed, easy grasp handle


Product Specifications

    • BRANDVictor®
    • MANUFACTURERS PART NUMBERM9015
    • PACKAGE QUANTITY1 Trap
    • STYLEMechanical Trap
    • TYPEMole & Gopher

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed