Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sweeney's® Mole & Gopher Poison Peanuts Bait, 6 oz. Bag - S6006
See all 4 items in product family

Sweeney's® Mole & Gopher Poison Peanuts Bait, 6 oz. Bag - S6006

Item #: WBB1424143

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $8.30 ea.
3+ $7.80 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sweeney's® Mole & Gopher Poison Peanuts Bait - S6006

Stop lawn damage fast with the #1 selling mole and gopher bait. Sweeney's® Poison-Peanuts act as bait to attract moles and gophers. When ingested, the poison peanuts quickly kill the underground rodents. The cleverly designed canister features a cone tip that allows users to punch holes in active tunnel surfaces for easy application of the pellets.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSweeney's
    • MANUFACTURERS PART NUMBERS6006
    • PACKAGE QUANTITY1 Bag
    • SIZE TYPE6 oz. Bag
    • STYLEPoisoned Bait
    • TYPEMole & Gopher

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed