Take 15% off your entire order!

Offer applied at checkout

Victor Electronic Mouse Trap - 3 Traps/Pack - M250SSR-3

Victor Electronic Mouse Trap - 3 Traps/Pack - M250SSR-3

Item #: WBB2339256

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Victor Electronic Mouse Trap - 3 Traps/Pack - M250SSR-3

The Victor Electronic Mouse Trap uses innovative technology to deliver a high-voltage shock, eliminating mice in seconds. This powerful device is capable of killing up to 100 mice per set of batteries (4 AA), making it a great value. It's also easy to use! To use, simply place a high protein bait in the provided bait cup, place in a location with high rodent activity and power on. Advanced smart circuit technology senses when a mouse enters the tunnel, triggering the system to deliver a humane, high-voltage shock. After making a catch, a green LED light blinks to indicate a kill. The kill chamber is conveniently removable so you can easily dispose of the dead rodent without having to see or touch it. This removable chamber also makes baiting easy. The new and improved design of the electronic trap provides better plate access so you can easily clean it in between uses. Plus, the tunnel design and built-in safety switch, which deactivates the trap when opened, helps to protect children and pets. The unique tunnel design and beveled columns serve an added purpose of holding mice in place over the electrified plates to prevent escapes. These traps require no poison and can be used anywhere inside your home or business to ensure years of effective mouse control.

Product Specifications

  • LENGTH INCHES6-2/7
  • WIDTH INCHES3-1/5
  • HEIGHT INCHES1-4/5
  • BRANDVictor
  • MANUFACTURERS PART NUMBERM250SSR-3
  • PACKAGE QUANTITY3 Traps
  • STYLEElectronic Trap
  • TYPEMice
  • WEIGHT LBS0.44
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Victor® Heavy Duty Sonic PestChaser® - M792

Item #: B875703

Not Yet Rated

Usually ships in 3 to 6 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victor Electronic Mouse Trap - 3 Traps/Pack - M250SSR-3

Victor Electronic Mouse Trap - 3 Traps/Pack - M250SSR-3

Item #: WBB2339256

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant