Take 15% off your entire order!

Offer applied at checkout

+

Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809

Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809

Item #: WBB2339245

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809

Repel mice and rats the natural way with Victor Mouse and Rat Repellent. This ready-to-use spray is non-toxic and made from a blend of essential oils. This spray works ideally as a perimeter around the home or around areas of concern. Each bottle provides up to 67 linear feet of coverage to keep your home well protected from mice and rats.This spray specifically repels by scent and taste, creating an unpleasant environment, which drives them away before creating further damage around your home or yard. Use the Victor Mouse and Rat Repellent confidently both indoors and outdoors knowing this product is safe for use around people and pets, when used as directed.

Product Specifications

  • LENGTH INCHES2-8/9
  • WIDTH INCHES4-5/7
  • HEIGHT INCHES11
  • BRANDVictor
  • MANUFACTURERS PART NUMBERM809
  • PACKAGE QUANTITY1 Bottle
  • SIZE TYPE32 oz. Trigger Spray
  • STYLESpray
  • TYPEMouse & Rat
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Victor® Easy Set® Gopher Trap - 0611

Item #: B875787

Not Yet Rated

Usually ships in 3 to 6 days

$16.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809

Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809

Item #: WBB2339245

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809
    Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809
    Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809
    Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809
    Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809
    Victor Mouse and Rat Repellent - 32 oz. Trigger Spray, 1 Bottle - M809
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant