Take 15% off your entire order!

Offer applied at checkout

+

Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K

Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K

Item #: WBB2339240

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.99 up to 2% OFF

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K

The Victor PestChaser Rodent Repellent might be small, but it is mighty in its capabilities. Each plug-in repellent provides coverage to medium-sized rooms such as kitchens, living rooms, bedrooms, and more. The PestChaser is so effective due to the high-frequency sound it emits. While the noise sounds like a jackhammer to rodents and encourages them to leave the area, humans and most pets are incapable of hearing it at all!The easy-to-use design makes this the ideal method for anyone regardless of previous experience repelling rats and mice. Simply plug the PestChaser into a 110V wall outlet, and let the repellent do the work for you! But if you can't hear it, how will you know it's working? The PestChaser comes equipped with a nightlight that glows softly to provide illumination, but also lets you know it's working. The PestChaser is a long-lasting repellent that can keep your home infestation free for up to 3-5 years.While there is no risk of poisoning with this repellent, pet rodents and rabbits will not appreciate this device being placed in rooms where they live as they are sensitive to the sound. Utilize these repellents in areas where your rodent and rabbit pets are not allowed to roam.

Product Specifications

  • LENGTH INCHES1-3/4
  • WIDTH INCHES1-2/3
  • COLOR FINISHWhite
  • BRANDVictor
  • COVERAGE--
  • MANUFACTURERS PART NUMBERM751K
  • PACKAGE QUANTITY1 Device
  • SIZE TYPESmall Device
  • STYLESonic Repellent
  • TYPEMulti-Species
  • WEIGHT LBS0.064
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Victor Pestchaser Rodent Repellent with Nightlight & Extra Outlet, Sonic Repellent - 1/Pack - M751PS

Item #: B2339243

Not Yet Rated

Usually ships in 5 to 8 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K

Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K

Item #: WBB2339240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Victor Pestchaser Rodent Repellent with Nightlight, Sonic Repellent - 1/Pack - M751K
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant