Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TERRO® Ant Dust Killer, 1 Lb. Can - T600
See all 6 items in product family

TERRO® Ant Dust Killer, 1 Lb. Can - T600

Item #: WBB1424135

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $8.40 ea.
3+ $7.90 ea.
Product Information
Customer Review
Product Q&A
Accessories
TERRO® 1 lb. Ant Dust Killer - T600

Arm yourself against ants and other annoying pests- including fire ants, fire ants and carpenter ants, boxelder bugs, cockroaches, crickets, firebrats, spiders, ticks, wasps and silverfish- with this unique, ready-to-use dust. The waterproof dust won't wash away in the rain and will remain effective up to eight months. Ideal for crack and crevice treatments, as well as application directly to fire ant hills, Terro Ant Dust can be used both indoors and out.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTerro
    • COVERAGE2000 Sq. Ft.
    • MANUFACTURERS PART NUMBERT600
    • PACKAGE QUANTITY1 Can
    • SIZE TYPE1 Lb. Can
    • STYLEGranular
    • TYPEAnts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!