Take 15% off your entire order!

Offer applied at checkout

+

Raid® Ant Gel - 1.06 oz. Tube, 8/Carton - 697326

Raid® Ant Gel - 1.06 oz. Tube, 8/Carton - 697326

Item #: WBB2321123

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$73.20 up to 14% OFF

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Raid® Ant Gel - 1.06 oz. Tube, 8/Carton - 697326

Ant gel can be discreetly applied in hard-to-reach cracks and crevices. After ants feed on the gel, they return to the colony and transfer the bait to the queen and the others, thereby killing the entire colony. The gel continues killing for up to one month and can be used in kitchens and bathrooms.

Product Specifications

  • BRANDRaid
  • MANUFACTURERS PART NUMBER697326
  • PACKAGE QUANTITY8 Tubes
  • SIZE TYPE1.06 oz. Tube
  • STYLEPoisoned Bait Gel
  • TYPEAnts
  • WEIGHT LBS1.16
  • SCENTOdorless
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Raid® Wasp & Hornet Killer, 14 oz. Aerosol Spray, 12 Cans - 668006

Item #: B56925

Not Yet Rated

Ships same day.

$79.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Raid® Ant Gel - 1.06 oz. Tube, 8/Carton - 697326

Raid® Ant Gel - 1.06 oz. Tube, 8/Carton - 697326

Item #: WBB2321123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Raid® Ant Gel - 1.06 oz. Tube, 8/Carton - 697326
    Raid® Ant Gel - 1.06 oz. Tube, 8/Carton - 697326
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant