Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Chase Products Champion Sprayon Wasp, Bee & Hornet Killer, 15oz, Can, 12/Carton - CHP5108

Chase Products Champion Sprayon Wasp, Bee & Hornet Killer, 15oz, Can, 12/Carton - CHP5108

Item #: WBB2337253

Not Yet Rated

$113.56 up to 31% OFF

Price: $77.95

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Chase Products Champion Sprayon Wasp, Bee & Hornet Killer, 15oz, Can, 12/Carton - CHP5108

Powerful, highly focused spray reaches nests up to 20 feet above the ground, allowing you to saturate nests from a safer distance. Fast-acting insecticide works almost instantaneously, ensuring rapid wasp, bee and hornet knockdown and kill. With a dielectric strength of 40.1 KV, it's effective around high voltage areas such as electrical poles and transformers.

Product Specifications

  • WIDTH INCHES8-3/4
  • DEPTH INCHES11
  • HEIGHT INCHES10-1/4
  • BRANDChase Products
  • MANUFACTURERS PART NUMBER5108
  • PACKAGE QUANTITY12 Cans
  • SIZE TYPE15 oz. Aerosol Can
  • STYLEContact Spray
  • TYPEWasp & Hornet
  • WEIGHT LBS15.2
  • SCENTUnscented
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dr T's Nature Products® Mosquito Repelling Granules, 25 Lb. Pail - DT341

Item #: B875762

(1)

Usually ships in 3 to 6 days

$81.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chase Products Champion Sprayon Wasp, Bee & Hornet Killer, 15oz, Can, 12/Carton - CHP5108

Chase Products Champion Sprayon Wasp, Bee & Hornet Killer, 15oz, Can, 12/Carton - CHP5108

Item #: WBB2337253

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant