Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Outdoor Spray Shown

TERRO® Outdoor Ant Killer with Multi-Purpose Insect Control, 3 Lb. Bag - T901-6
See all 6 items in product family

TERRO® Outdoor Ant Killer with Multi-Purpose Insect Control, 3 Lb. Bag - T901-6

Item #: WBB1424133

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $9.00 ea.
3+ $8.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
TERRO® Outdoor Ant Killer with Multi-Purpose Insect Control - T901-6

Keep ants and other unwanted insects out of your house with Terro Outdoor Ant Killer with Multi-Purpose Insect Control. Use this product as a perimeter treatment around the foundation of your house to keep ants, cockroaches, fleas and other insects from entering your home. The powerful ant killer granules kill pests on contact and provide long-lasting residual repellency. Outdoor Ant Killer is packaged in a convenient, re-sealable Shaker Bag which allows the granules to be easily distributed around the perimeter of your house, without handling the product. Just open the top, grab the handle at the bottom of the bag, and start spreading the ant killer granules. No chemical spreader or broadcaster is needed.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTerro
    • COVERAGE1000 Sq. Ft.
    • MANUFACTURERS PART NUMBERT901-6
    • PACKAGE QUANTITY1 Bag
    • SIZE TYPE3 Lb. Shaker Bag
    • STYLEGranular
    • TYPEMulti-Insect

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!