Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TERRO® Perimeter Ant Bait Plus, 2 Lb. Container - T2600
See all 12 items in product family

TERRO® Perimeter Ant Bait Plus, 2 Lb. Container - T2600

Item #: WBB1424134

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $15.00 ea.
3+ $14.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
TERRO® Perimeter Ant Bait Plus - T2600

Long lasting and weather resistant, TERRO® Perimeter Ant Bait Plus granules kill entire colonies of outdoor ants - including carpenter ants. The bait also eliminates cockroaches, crickets, earwigs, silverfish, slugs and snails, but will not harm beneficial insects such as ladybugs and butterflies.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTerro
    • COVERAGE400 Sq. Ft.
    • MANUFACTURERS PART NUMBERT2600
    • PACKAGE QUANTITY1 Container
    • SIZE TYPE2 Lb. Container
    • STYLEGranular
    • TYPEAnts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!