Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century® D10100004 Triple Tap Power Block Adapter, 15 Amps, Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Century® D10100004 Triple Tap Power Block Adapter, 15 Amps, Black

Item #: WBB1507758

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 61 ($157.38)

Price: $2.58
Product Information
Customer Review
Product Q&A
Century® D10100004 Triple Tap Power Block Adapter, 15 Amps, Black

Century's heavy duty adapters are the ideal solution for safely creating three additional outlets. You can change any single power outlet or any extension cord into 3 standard U-ground outlets when needed.

Product Specifications

    • MANUFACTURERS PART NUMBERD10100004
    • DESCRIPTIONTriple Tap Power Block Adapter
    • COLORBlack
    • AWG SIZE--
    • AMPERAGE15
    • CORD LENGTH FEET--
    • BRANDCentury®
    • PACKAGE QUANTITY72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!