Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century® D10102002 90 Degree Triple Tap Adapter, 15 Amps, white

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Century® D10102002 90 Degree Triple Tap Adapter, 15 Amps, white

Item #: WBB1507757

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 78 ($155.22)

Price: $1.99
Product Information
Customer Review
Product Q&A
Century® D10102002 90 Degree Triple Tap Adapter, 15 Amps, white

Century's heavy duty adapters are the ideal solution for safely creating three additional outlets. You can change any single power outlet or any extension cord into 3 standard U-ground outlets when needed.

Product Specifications

    • MANUFACTURERS PART NUMBERD10102002
    • DESCRIPTION90 Degree Triple Tap Adapter
    • COLORwhite
    • AWG SIZE--
    • AMPERAGE15
    • CORD LENGTH FEET--
    • BRANDCentury®
    • PACKAGE QUANTITY144

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!